Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 1105610108

  • Zoro # G1554594


product price: $68.99
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
#2
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105610108
Zoro #
G1554594
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Size
#2
Tap Dimension Type
Inch
Overall Length
1-3/4"
Thread Length
7/16"
Tap Thread Size
#2-56
Drill Bit Size
0.0674 in, 0.0686 in, 0.0698 in, 0.0709 in, 0.0721 in
55% Thread Drill Size
#49
Thread Size
#2-56
65% Thread Drill Size
1.80 mm
Shank Length
1 5/16 in
Square Size
0.1090 in
75% Thread Drill Size
1.73 mm
Size
#2
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
ANSI
Series
312TI
Cutting Direction - Machining
Right Hand
Thread Limit
H2
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
56
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Pipe
Spiral Direction
Neutral
Extended Neck
Yes
Secondary Material Application ISO Code
H, M, P
Primary Material Application
Nickel, Titanium
Thread Standard
UNC
Primary Material Application ISO Code
S
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
312TI
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, Powdered Metal, TiCN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.