Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 1105611308

  • Zoro # G2400587


product price: $54.89
/ea

Key Features

Shank Dia.
0.255"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1105611308
Zoro #
G2400587
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Thread Length
1"
Tap Thread Size
1/4"-20
Drill Bit Size
0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in
Square Size
0.1900 in
65% Thread Drill Size
#5
55% Thread Drill Size
#3
Shank Length
1 1/2 in
Thread Size
1/4"-20
75% Thread Drill Size
#7
Size
1/4
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Tap Finish
TiCN
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
312TI
Coolant Fed
Non-Coolant Through
Threads per Inch
20
Measurement System
Fractional Inch
Spiral Direction
Neutral
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
UNC
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H3
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Secondary Material Application ISO Code
H, M, P
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
312TI

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Powdered Metal, TiCN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit H3, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.