Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 1105612908

  • Zoro # G1314704


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.367"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105612908
Zoro #
G1314704
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Tap Thread Size
1/2"-13
Thread Length
1-21/32"
Square Size
0.2740 in
55% Thread Drill Size
11.30 mm
65% Thread Drill Size
11.00 mm
Drill Bit Size
0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in
75% Thread Drill Size
0.4219 in
Thread Size
1/2"-13
Shank Length
2 in
Size
1/2
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
ANSI
Thread Direction
Right Hand
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
312TI
Spiral Direction
Neutral
Primary Material Application ISO Code
S
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Titanium
Threads per Inch
13
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Thread Limit
H3
Secondary Material Application ISO Code
H, M, P
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
312TI

Description

Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, Powdered Metal, TiCN, Right Hand, Thread Length 59/64 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.