Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 1105613108

  • Zoro # G1641403


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.367"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105613108
Zoro #
G1641403
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Thread Length
1-21/32"
Tap Thread Size
1/2"-20
55% Thread Drill Size
11.80 mm
Shank Length
2 in
Thread Size
1/2"-20
65% Thread Drill Size
11.60 mm
75% Thread Drill Size
11.40 mm
Drill Bit Size
0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in
Square Size
0.2740 in
Size
1/2
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
UNF
Standards
ANSI
Tap Grouping
Tap
Series
312TI
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Primary Material Application ISO Code
S
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Threads per Inch
20
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application
Nickel, Titanium
Thread Standard
UNF
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H3
Secondary Material Application ISO Code
H, M, P
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
312TI

Description

Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, Powdered Metal, TiCN, Right Hand, Thread Length 59/64 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.