Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 1111503005

  • Zoro # G9288142


product price: $20.99
/ea

Key Features

Shank Dia.
6.50mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111503005
Zoro #
G9288142
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
6.50mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
64.00mm
Tap Thread Size
M6-1
Thread Length
25.00mm
65% Thread Drill Size
13/64 in
Drill Bit Size
4.96 mm, 5.03 mm, 5.09 mm, 5.16 mm, 5.22 mm
Thread Size
M6x1
Square Size
4.85 mm
75% Thread Drill Size
5.00 mm
55% Thread Drill Size
5.25 mm
Shank Length
34.00 mm
Size
M6
Pitch Diameter Limit
D8

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiN
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
11115
Secondary Material Application
All Materials
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, K, M, N, P, S
Thread Pitch
1.00 mm
Measurement System
Metric
Primary Material Application
Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Limit
H8
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application ISO Code
M, P
Class of Fit
6H
Helix Angle
0 Degrees
List Number
11115
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 63 mm, Cobalt, TiN, Right Hand, Thread Length 14 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit H8, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.