Spiral Point Tap, Plug, 3
Mfr # 1111600503
Zoro # G9289402
product price: $21.69
/eaKey Features
Shank Dia.
6.50mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1111600503
Zoro #
G9289402
UPC #
-
Country of Origin
Mexico
Dimensions
Shank Dia.
6.50mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
80.00mm
Thread Length
25.00mm
Tap Thread Size
M6-1
Square Size
4.85 mm
65% Thread Drill Size
13/64 in
55% Thread Drill Size
5.25 mm
Thread Size
M6x1
Drill Bit Size
4.96 mm, 5.03 mm, 5.09 mm, 5.16 mm, 5.22 mm
75% Thread Drill Size
5.00 mm
Tap Length Standard
DIN
Shank Length
47.00 mm
Size
M6
Pitch Diameter Limit
D5
Description
Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Vanadium High Speed Steel, Nitride, Right Hand, Thread Length 14 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.