Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 1111600803

  • Zoro # G9289411


product price: $23.19
/ea

Key Features

Shank Dia.
8.10mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111600803
Zoro #
G9289411
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
8.10mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
90.00mm
Thread Length
29.00mm
Tap Thread Size
M8-1.25
Drill Bit Size
6.70 mm, 6.78 mm, 6.86 mm, 6.94 mm, 7.03 mm
55% Thread Drill Size
7.10 mm
Thread Size
M8x1.25
Tap Length Standard
DIN
Shank Length
51.00 mm
Square Size
6.05 mm
75% Thread Drill Size
H
65% Thread Drill Size
I
Size
M8
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
Nitride
Tap Grouping
Tap
Thread Direction
Right Hand
Series
11116
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Extended Neck
Yes
Tap Shank Standard
ANSI
Thread Pitch
1.25 mm
Thread Limit
D5
Shank Type - Machining
Straight
Measurement System
Metric
Thread Standard
Metric Coarse
Primary Material Application
Aluminum
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Class of Fit
H3
Helix Angle
0 Degrees
List Number
11116
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Vanadium High Speed Steel, Nitride, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.