Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 1111601003

  • Zoro # G9289436


product price: $34.39
/ea

Key Features

Shank Dia.
9.70mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111601003
Zoro #
G9289436
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.70mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
100.00mm
Tap Thread Size
M10-1.5
Thread Length
32.00mm
Thread Size
M10x1.5
Drill Bit Size
8.44 mm, 8.54 mm, 8.64 mm, 8.73 mm, 8.83 mm
65% Thread Drill Size
11/32 in
75% Thread Drill Size
8.50 mm
Tap Length Standard
DIN
Shank Length
56.00 mm
Square Size
7.26 mm
55% Thread Drill Size
8.90 mm
Size
M10
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric
Tap Finish
Nitride
Tap Grouping
Tap
Series
11116
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Thread Pitch
1.50 mm
Measurement System
Metric
Primary Material Application
Aluminum
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application ISO Code
N
Thread Standard
Metric Coarse
Tap Shank Standard
ANSI
Thread Limit
D6
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
11116

Description

Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Vanadium High Speed Steel, Nitride, Right Hand, Thread Length 22 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.