Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 1111601203

  • Zoro # G9289454


product price: $36.69
/ea

Key Features

Shank Dia.
9.30mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111601203
Zoro #
G9289454
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
100.00mm
Tap Thread Size
M12-1.5
Thread Length
42.00mm
Thread Size
M12x1.5
Shank Length
68.00 mm
Square Size
6.98 mm
Tap Length Standard
DIN
75% Thread Drill Size
10.50 mm
55% Thread Drill Size
10.90 mm
65% Thread Drill Size
27/64 in
Drill Bit Size
10.44 mm, 10.54 mm, 10.64 mm, 10.73 mm, 10.83 mm
Size
M12
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Nitride
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
11116
Tap Shank Standard
ANSI
Extended Neck
Yes
Thread Limit
D5
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Thread Pitch
1.50 mm
Thread Standard
Metric Fine
Measurement System
Metric
Primary Material Application
Aluminum
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
11116

Description

Spiral Point Tap, Thread Size M12x1.5, Metric, Overall Length 100 mm, Vanadium High Speed Steel, Nitride, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.