Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 1111700308

  • Zoro # G9241635


product price: $26.99
/ea

Key Features

Shank Dia.
3.20mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M4
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111700308
Zoro #
G9241635
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
3.20mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
63.00mm
Thread Length
19.00mm
Tap Thread Size
M4-0.7
Tap Length Standard
DIN
75% Thread Drill Size
3.30 mm
Shank Length
42.00 mm
55% Thread Drill Size
3.50 mm
65% Thread Drill Size
3.40 mm
Square Size
3.33 mm
Thread Size
M4x0.7
Drill Bit Size
3.27 mm, 3.32 mm, 3.36 mm, 3.41 mm, 3.45 mm
Size
M4
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
11117
Secondary Material Application ISO Code
H, M
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
Metric Coarse
Primary Material Application ISO Code
K, M, P
Thread Pitch
0.70 mm
Measurement System
Metric
Thread Limit
D4
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Stainless Steel
Tap Shank Standard
ANSI
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
11117
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Vanadium High Speed Steel, V, Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.