Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 1111701008

  • Zoro # G9289673


product price: $44.19
/ea

Key Features

Shank Dia.
9.70mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111701008
Zoro #
G9289673
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.70mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
32.00mm
Tap Thread Size
M10-1.5
75% Thread Drill Size
8.50 mm
Thread Size
M10x1.5
Square Size
7.26 mm
65% Thread Drill Size
11/32 in
Tap Length Standard
DIN
Drill Bit Size
8.44 mm, 8.54 mm, 8.64 mm, 8.73 mm, 8.83 mm
Shank Length
61.00 mm
55% Thread Drill Size
8.90 mm
Size
M10
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
11117
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Measurement System
Metric
Spiral Direction
Neutral
Thread Pitch
1.50 mm
Secondary Material Application ISO Code
H, M
Primary Material Application ISO Code
K, M, P
Secondary Material Application
Hardened Steel, Stainless Steel
Thread Limit
D6
Primary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
6H
Helix Angle
0 Degrees
List Number
11117
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Vanadium High Speed Steel, V, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.