Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 1115710008

  • Zoro # G9283531


product price: $55.79
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
Powdered Metal
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1115710008
Zoro #
G9283531
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M2.5
Overall Length
46.00mm
Thread Length
13.00mm
Tap Thread Size
M2.5-0.45
Drill Bit Size
2.03 mm, 2.06 mm, 2.09 mm, 2.12 mm, 2.15 mm
Shank Length
31.00 mm
65% Thread Drill Size
2.10 mm
Thread Size
M2.5x0.45
Square Size
2.79 mm
75% Thread Drill Size
#46
55% Thread Drill Size
#44
Size
M2.5
Pitch Diameter Limit
D3

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiCN
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
344NI
Primary Material Application ISO Code
S
Extended Neck
Yes
Secondary Material Application
Hardened Steel, Nickel, Steel, Titanium
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
H, M, S3
Measurement System
Metric
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Limit
D3
Spiral Direction
Neutral
Primary Material Application
Nickel, Titanium
Thread Pitch
0.45 mm
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
344NI

Description

Spiral Point Tap, Thread Size M2.5x0.45, Metric, Overall Length 45 mm, Powdered Metal, TiCN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size #46, Thread Limit D3, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.