Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 1115710101

  • Zoro # G3631126


product price: $47.69
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M3
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1115710101
Zoro #
G3631126
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
3.58mm
Tap Size
M3
Tap Dimension Type
Metric
Overall Length
49.00mm
Thread Length
16.00mm
Tap Thread Size
M3-0.5
Shank Length
26.00 mm
Drill Bit Size
2.48 mm, 2.51 mm, 2.55 mm, 2.58 mm, 2.61 mm
55% Thread Drill Size
#37
65% Thread Drill Size
#38
Square Size
2.79 mm
75% Thread Drill Size
2.50 mm
Thread Size
M3x0.5
Size
M3
Pitch Diameter Limit
D3

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Tap Finish
Oxide
Series
344NI
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Thread Limit
D3
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
H, M, S3
Secondary Material Application
Hardened Steel, Nickel, Steel, Titanium
Extended Neck
Yes
Spiral Direction
Neutral
Thread Pitch
0.50 mm
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
344NI

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 49 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 16 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit JIS 2, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.