Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 1115710608

  • Zoro # G9283592


product price: $69.79
/ea

Key Features

Shank Dia.
9.70mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1115710608
Zoro #
G9283592
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.70mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.00mm
Tap Thread Size
M10-1.25
Thread Length
32.00mm
75% Thread Drill Size
0.3438 in
65% Thread Drill Size
8.90 mm
55% Thread Drill Size
9.10 mm
Drill Bit Size
8.70 mm, 8.78 mm, 8.86 mm, 8.94 mm, 9.03 mm
Thread Size
M10x1.25
Shank Length
42.00 mm
Square Size
7.26 mm
Size
M10
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiCN
Tap Thread Type
Metric Fine
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Series
344NI
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M, S3
Thread Limit
D5
Thread Pitch
1.25 mm
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application
Hardened Steel, Nickel, Steel, Titanium
Measurement System
Metric
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
344NI
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M10x1.25, Metric, Overall Length 74 mm, Powdered Metal, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 0.3438 in, Thread Limit D5, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.