Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 12701100

  • Zoro # G9310393


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Shank Dia.
15.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M16
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12701100
Zoro #
G9310393
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
15.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
108.00mm
Thread Length
51.00mm
Pitch Diameter Limit
D5
Tap Thread Size
M16-2
75% Thread Drill Size
14.00 mm
55% Thread Drill Size
14.50 mm
Shank Length
64.00 mm
Square Size
11.23 mm
65% Thread Drill Size
9/16 in
Thread Size
M16x2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
List Number
127
Tap Finish
Bright
Tap Grouping
STI Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
127
Coolant Fed
Non-Coolant Through
Material Grade - Machining
127
Thread Pitch
2.00mm
Thread Standard
Metric Coarse
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Shank Type - Machining
Straight
Measurement System
Metric
Thread Limit
D5
Features
Increased Wear Resistance, Plug Chamfer, Screw Thread Insert (STI) Tap, Spiral Point
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M16x2, Metric, Overall Length 108 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 31 mm, Tap Chamfer Plug, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.