Spiral Point Tap, Plug, 3
Mfr # 1306301708
Zoro # G9282314
product price: $60.29
/eaKey Features
Shank Dia.
0.323"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1306301708
Zoro #
G9282314
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Thread Length
1-7/16"
Tap Thread Size
7/16"-20
Shank Length
1 27/32 in
Square Size
0.2420 in
55% Thread Drill Size
10.20 mm
75% Thread Drill Size
9.95 mm
65% Thread Drill Size
10.00 mm
Drill Bit Size
0.3855 in, 0.3888 in, 0.3920 in, 0.3953 in, 0.3985 in
Thread Size
7/16"-20
Size
7/16
Pitch Diameter Limit
H3
Description
Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 5/32 in, Powdered Metal, V, Thread Length 55/64 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.