Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 15456

  • Zoro # G9292823


product price: $18.69
/ea

Key Features

Shank Dia.
7.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15456
Zoro #
G9292823
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
7.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
75.00mm
Tap Thread Size
M10-1.5
Thread Length
32.00mm
Shank Length
34.00 mm
55% Thread Drill Size
8.90 mm
Drill Bit Size
8.44 mm, 8.54 mm, 8.64 mm, 8.73 mm, 8.83 mm
Thread Size
M10x1.5
Tap Length Standard
JIS
75% Thread Drill Size
8.50 mm
65% Thread Drill Size
11/32 in
Square Size
8.00 mm
Size
M10
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Thread Pitch
1.50 mm
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Series
122
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Tap Shank Standard
JIS
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
122
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 75 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit OH2, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.