Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 15483

  • Zoro # G9292857


product price: $24.39
/ea

Key Features

Tap Style
Spiral Point
Tap Size
M12
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15483
Zoro #
G9292857
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
M12
Tap Dimension Type
Metric
Overall Length
82.00mm
Thread Length
38.00mm
Tap Thread Size
M12-1.5
Shank Dia.
8.50mm
Thread Size
M12x1.5
Square Size
0.4210 in
Tap Length Standard
JIS
Shank Length
1 3/8 in
Size
M12
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Bright
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Threads per Inch
19
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Standard
BSPP (G)
Tap Shank Standard
JIS
Extended Neck
Yes
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
122

Description

Spiral Point Tap, Thread Size M12x1.5, Metric, Overall Length 82 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 29 mm, Thread Limit OH2, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.