Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 15560

  • Zoro # G9292893


product price: $45.19
/ea

Key Features

Shank Dia.
12.50mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M16
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15560
Zoro #
G9292893
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
12.50mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
95.00mm
Thread Length
45.00mm
Tap Thread Size
M16-1.5
Tap Length Standard
JIS
Thread Size
M16x1.5
55% Thread Drill Size
14.90 mm
65% Thread Drill Size
14.70 mm
Square Size
13.00 mm
75% Thread Drill Size
14.50 mm
Drill Bit Size
14.44 mm, 14.54 mm, 14.64 mm, 14.73 mm, 14.83 mm
Shank Length
43.00 mm
Size
M16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Finish
Bright
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Tap Shank Standard
JIS
Thread Pitch
1.50 mm
Spiral Direction
Neutral
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Standard
JIS
Series
122
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Measurement System
Metric
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
122

Description

Spiral Point Tap, Thread Size M16x1.5, Metric, Overall Length 95 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 32 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit OH2, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.