Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 15645

  • Zoro # G9292945


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
17.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M22
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15645
Zoro #
G9292945
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
17.00mm
Tap Size
M22
Tap Dimension Type
Metric
Overall Length
115.00mm
Tap Thread Size
M22-2.5
Thread Length
55.00mm
Tap Length Standard
JIS
75% Thread Drill Size
19.50 mm
65% Thread Drill Size
25/32 in
55% Thread Drill Size
51/64 in
Thread Size
M22x2.5
Drill Bit Size
19.40 mm, 19.56 mm, 19.73 mm, 19.89 mm, 20.05 mm
Shank Length
52.00 mm
Square Size
16.00 mm
Size
M22
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Bright
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Thread Pitch
2.50 mm
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Series
122
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
JIS
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
122

Description

Spiral Point Tap, Thread Size M22x2.5, Metric, Overall Length 115 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 38 mm, 75 Percent Thread Drill Size 19.50 mm, Thread Limit OH2, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.