Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 1591601

  • Zoro # G9666352


product price: $15.59
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1591601
Zoro #
G9666352
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Thread Length
1-1/4"
Tap Thread Size
3/8"-16
Shank Length
1 21/32 in
55% Thread Drill Size
8.40 mm
65% Thread Drill Size
P
Thread Size
3/8"-16
75% Thread Drill Size
0.3125 in
Drill Bit Size
0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in
Square Size
0.2850 in
Size
3/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
UNC
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Threads per Inch
16
Series
105H
Thread Limit
H10
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Measurement System
Fractional Inch
Thread Standard
UNC
Helix Angle
0 Degrees
List Number
105H
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 25/32 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit Not Applicable, Class of Fit 2B+, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.