Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 1651001008

  • Zoro # G7605184


product price: $38.69
/ea

Key Features

Shank Dia.
8.10mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651001008
Zoro #
G7605184
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
8.10mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
90.00mm
Thread Length
35.00mm
Tap Thread Size
M8-1.25
55% Thread Drill Size
7.10 mm
Shank Length
55.00 mm
Square Size
6.05 mm
Tap Length Standard
DIN
65% Thread Drill Size
7.10 mm
Thread Size
M8x1.25
Drill Bit Size
6.70 mm, 6.78 mm, 6.86 mm, 6.94 mm, 7.03 mm
75% Thread Drill Size
H
Size
M8
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiCN
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Standards
ANSI, DIN
Thread Direction
Right Hand
Series
16510
Cutting Direction - Machining
Right Hand
Thread Limit
D5
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Primary Material Application ISO Code
H, M, P
Measurement System
Metric
Thread Standard
Metric Coarse
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Pitch
1.25 mm
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
16510

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Powdered Metal, V, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.