Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 1651502808

  • Zoro # G8577326


product price: $45.89
/ea

Key Features

Shank Dia.
0.323"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651502808
Zoro #
G8577326
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Thread Length
1-19/64"
Tap Thread Size
7/16"-14
65% Thread Drill Size
V
55% Thread Drill Size
W
Drill Bit Size
0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in
Square Size
0.2420 in
Shank Length
2 5/8 in
75% Thread Drill Size
U
Thread Size
7/16"-14
Tap Length Standard
DIN
Size
7/16
Pitch Diameter Limit
H5

Description

Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 15/16 in, Powdered Metal, V, Right Hand, Thread Length 55/64 in, 75 Percent Thread Drill Size U, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.