Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 1651504308

  • Zoro # G8577405


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.480"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
5/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651504308
Zoro #
G8577405
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Tap Thread Size
5/8"-18
Thread Length
1-9/16"
Tap Length Standard
DIN
75% Thread Drill Size
14.50 mm
55% Thread Drill Size
14.80 mm
Thread Size
5/8"-18
Drill Bit Size
0.5673 in, 0.5709 in, 0.5745 in, 0.5781 in, 0.5817 in
65% Thread Drill Size
37/64 in
Square Size
0.3590 in
Shank Length
2 11/32 in
Size
5/8
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
ANSI, DIN
Series
16515
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
18
Thread Limit
H3
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P
Extended Neck
Yes
Thread Standard
UNF
Class of Fit
2B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
16515

Description

Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 15/16 in, Powdered Metal, V, Right Hand, Thread Length 1 3/32 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.