Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 1651505108

  • Zoro # G8577423


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.987"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
7/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651505108
Zoro #
G8577423
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.987"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
125.00mm
Tap Thread Size
7/8"-14
Thread Length
1-57/64"
55% Thread Drill Size
20.90 mm
Shank Length
3 1/32 in
Tap Length Standard
DIN
Square Size
0.5220 in
65% Thread Drill Size
13/16 in
Thread Size
7/8"-14
Drill Bit Size
0.8008 in, 0.8054 in, 0.8101 in, 0.8147 in, 0.8193 in
75% Thread Drill Size
20.40 mm
Size
7/8
Pitch Diameter Limit
H4

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI, DIN
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
TiCN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16515
Spiral Direction
Neutral
Primary Material Application ISO Code
H, M, P
Threads per Inch
14
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNF
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
ANSI
Extended Neck
Yes
Thread Limit
H4
Secondary Material Application ISO Code
K, N, P
Helix Angle
0 Degrees
Number of Pieces
1
List Number
16515

Description

Spiral Point Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 59/64 in, Powdered Metal, V, Right Hand, Thread Length 1 21/64 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.