Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 16710

  • Zoro # G2773060


product price: $10.69
/ea

Key Features

Shank Dia.
4.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M3
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16710
Zoro #
G2773060
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
4.00mm
Tap Size
M3
Tap Dimension Type
Metric
Overall Length
46.00mm
Thread Length
18.00mm
Tap Thread Size
M3-0.5
Drill Bit Size
2.48 mm, 2.51 mm, 2.55 mm, 2.58 mm, 2.61 mm
Tap Length Standard
JIS
55% Thread Drill Size
#37
75% Thread Drill Size
2.50 mm
Square Size
6.00 mm
65% Thread Drill Size
#38
Shank Length
27.00 mm
Thread Size
M3x0.5
Size
M3
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
JIS
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Pitch
0.50 mm
Thread Standard
Metric Coarse
Measurement System
Metric
Series
122
Shank Type - Machining
Straight
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
122
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 46 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit OH2, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.