Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 1702801

  • Zoro # G1776126


product price: $64.69
/ea

Key Features

Shank Dia.
9.70mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1702801
Zoro #
G1776126
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.70mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.00mm
Thread Length
32.00mm
Tap Thread Size
M10-1.5
65% Thread Drill Size
11/32 in
Thread Size
M10x1.5
Shank Length
42.00 mm
75% Thread Drill Size
8.50 mm
Drill Bit Size
8.44 mm, 8.54 mm, 8.64 mm, 8.73 mm, 8.83 mm
Square Size
7.26 mm
55% Thread Drill Size
8.90 mm
Size
M10
Pitch Diameter Limit
D10

Description

Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 74 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 17 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 4H-6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.