Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 1712608

  • Zoro # G9308467


product price: $28.79
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1712608
Zoro #
G9308467
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.194"
Tap Size
#6
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
7/8"
Pitch Diameter Limit
H2
Tap Thread Size
#6-32
Square Size
0.1510 in
65% Thread Drill Size
#34
Thread Size
#6-32
Shank Length
1 1/2 in
75% Thread Drill Size
#36
55% Thread Drill Size
#32

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiCN
Tap Thread Type
UNC
Tap Grouping
STI Tap
List Number
301
Number of Pieces
1
Thread Direction
Right Hand
Series
301
Cutting Direction - Machining
Right Hand
Thread Limit
H2
Extended Neck
Yes
Thread Standard
UNC
Primary Material Application
Stainless Steel, Steel
Shank Type - Machining
Straight
Spiral Direction
Neutral
Material Grade - Machining
301
Features
Spiral Point
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P
Threads per Inch
32
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #6-32, UNC, Overall Length 2 3/8 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 0.44 in, Tap Chamfer Plug, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.