Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 1725401

  • Zoro # G3386284


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.800"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1725401
Zoro #
G3386284
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Tap Thread Size
1"-8
Thread Length
2-1/2"
Thread Size
1"-8
Drill Bit Size
0.8701 in, 0.8782 in, 0.8863 in, 0.8945 in, 0.9026 in
55% Thread Drill Size
29/32 in
Square Size
0.6000 in
65% Thread Drill Size
57/64 in
75% Thread Drill Size
22.25 mm
Shank Length
3 in
Size
1
Pitch Diameter Limit
H4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNC
Standards
ANSI
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
300
Coolant Fed
Non-Coolant Through
Threads per Inch
8
Thread Standard
UNC
Thread Limit
H4
Spiral Direction
Neutral
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P1
Helix Angle
0 Degrees
List Number
300
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1 In.-8, UNC, Overall Length 5 1/8 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 1 9/16 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H4, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.