Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 1729101

  • Zoro # G9285062


product price: $21.19
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1729101
Zoro #
G9285062
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Tap Thread Size
5/16"-24
Thread Length
1-1/8"
Drill Bit Size
0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in
75% Thread Drill Size
I
Thread Size
5/16"-24
Shank Length
1 9/16 in
Square Size
0.2380 in
65% Thread Drill Size
J
55% Thread Drill Size
9/32 in
Size
5/16
Pitch Diameter Limit
H7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNF
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
Oxide
Series
300
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel, Steel
Spiral Direction
Neutral
Thread Limit
H7
Primary Material Application ISO Code
M, P1
Threads per Inch
24
Thread Standard
UNF
Extended Neck
Yes
Class of Fit
H3
Helix Angle
0 Degrees
List Number
300
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 43/64 in, 75 Percent Thread Drill Size I, Thread Limit H7, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.