Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 1729601

  • Zoro # G9285105


product price: $61.99
/ea

Key Features

Shank Dia.
0.480"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1729601
Zoro #
G9285105
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Tap Thread Size
5/8"-11
Thread Length
1-13/16"
Square Size
0.3590 in
75% Thread Drill Size
13.60 mm
Shank Length
2 7/32 in
55% Thread Drill Size
14.20 mm
Thread Size
5/8"-11
Drill Bit Size
0.5305 in, 0.5364 in, 0.5423 in, 0.5482 in, 0.5541 in
65% Thread Drill Size
13.90 mm
Size
5/8
Pitch Diameter Limit
H7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
300
Thread Limit
H7
Primary Material Application
Stainless Steel, Steel
Extended Neck
Yes
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Standard
UNC
Primary Material Application ISO Code
M, P1
Threads per Inch
11
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Class of Fit
2B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
300

Description

Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 1 9/64 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H7, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.