Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 1731805

  • Zoro # G9285306


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.590"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731805
Zoro #
G9285306
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Thread Length
2"
Tap Thread Size
3/4"-10
Square Size
0.4420 in
Shank Length
2 17/32 in
Thread Size
3/4"-10
Drill Bit Size
0.6461 in, 0.6526 in, 0.6591 in, 0.6656 in, 0.6721 in
55% Thread Drill Size
17.20 mm
75% Thread Drill Size
16.50 mm
65% Thread Drill Size
16.90 mm
Size
3/4
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
Standards
ANSI
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
300
Shank Type - Machining
Straight
Thread Standard
UNC
Primary Material Application ISO Code
M, P1
Extended Neck
Yes
Primary Material Application
Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Threads per Inch
10
Spiral Direction
Neutral
Thread Limit
H3
Helix Angle
0 Degrees
List Number
300
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, Vanadium High Speed Steel, TiN, Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.