Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 1757108

  • Zoro # G5814435


product price: $38.39
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
#5
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1757108
Zoro #
G5814435
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Size
#5
Tap Dimension Type
Inch
Overall Length
1-15/16"
Tap Thread Size
#5-40
Thread Length
5/8"
75% Thread Drill Size
#39
Shank Length
1 9/32 in
Drill Bit Size
0.0990 in, 0.1006 in, 0.1023 in, 0.1039 in, 0.1055 in
55% Thread Drill Size
#36
Square Size
0.1090 in
65% Thread Drill Size
#37
Thread Size
#5-40
Size
#5
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
312
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P3
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Thread Limit
H2
Secondary Material Application ISO Code
H, M, P, S
Extended Neck
Yes
Secondary Material Application
Hardened Steel, Nickel, Steel, Titanium
Threads per Inch
40
Shank Type - Machining
Straight
Spiral Direction
Neutral
Measurement System
Pipe
Class of Fit
H3
Helix Angle
0 Degrees
List Number
312
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #5-40, UNC, Overall Length 1 15/16 in, Powdered Metal, V, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.