Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 1757208

  • Zoro # G2512124


product price: $28.79
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
#6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1757208
Zoro #
G2512124
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Size
#6
Tap Dimension Type
Inch
Overall Length
2"
Tap Thread Size
#6-32
Thread Length
11/16"
Square Size
0.1090 in
Thread Size
#6-32
65% Thread Drill Size
#34
Shank Length
1 9/32 in
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
55% Thread Drill Size
#32
75% Thread Drill Size
#36
Size
#6
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNC
Tap Finish
TiCN
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Series
312
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Nickel, Steel, Titanium
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
32
Secondary Material Application ISO Code
H, M, P, S
Spiral Direction
Neutral
Extended Neck
Yes
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P3
Thread Limit
H3
Class of Fit
H3
Helix Angle
0 Degrees
List Number
312
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, Powdered Metal, V, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.