Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 1773101

  • Zoro # G9285577


product price: $34.49
/ea

Key Features

Shank Dia.
9.70mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1773101
Zoro #
G9285577
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.70mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.00mm
Tap Thread Size
M10-1.25
Thread Length
32.00mm
Drill Bit Size
8.70 mm, 8.78 mm, 8.86 mm, 8.94 mm, 9.03 mm
75% Thread Drill Size
0.3438 in
Square Size
7.26 mm
Shank Length
42.00 mm
55% Thread Drill Size
9.10 mm
65% Thread Drill Size
8.90 mm
Thread Size
M10x1.25
Size
M10
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
342
Measurement System
Metric
Primary Material Application
Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Pitch
1.25 mm
Thread Limit
D5
Spiral Direction
Neutral
Thread Standard
Metric Fine
Primary Material Application ISO Code
M, P1
Extended Neck
Yes
Shank Type - Machining
Straight
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
342

Description

Spiral Point Tap, Thread Size M10x1.25, Metric, Overall Length 74 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 17 mm, 75 Percent Thread Drill Size 0.3438 in, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.