Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 1981400

  • Zoro # G9666282


product price: $19.19
/ea

Key Features

Shank Dia.
8.10mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1981400
Zoro #
G9666282
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
8.10mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
69.00mm
Thread Length
29.00mm
Tap Thread Size
M8-1.25
75% Thread Drill Size
H
Shank Length
40.00 mm
Thread Size
M8x1.25
Square Size
6.05 mm
55% Thread Drill Size
7.10 mm
65% Thread Drill Size
I
Drill Bit Size
6.70 mm, 6.78 mm, 6.86 mm, 6.94 mm, 7.03 mm
Size
M8
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Bright
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Primary Material Application
Aluminum, Cast Iron, Steel
Spiral Direction
Neutral
Series
142
Coolant Fed
Non-Coolant Through
Thread Limit
D5
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Thread Pitch
1.25 mm
Primary Material Application ISO Code
K, N, P
Class of Fit
H3
Helix Angle
0 Degrees
List Number
142
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 69 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.