Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 1982701

  • Zoro # G5534593


product price: $20.49
/ea

Key Features

Shank Dia.
9.68mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1982701
Zoro #
G5534593
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.68mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
2-15/16"
Tap Thread Size
M10-1.25
Thread Length
32.00mm
Shank Length
42.00 mm
75% Thread Drill Size
0.3438 in
Drill Bit Size
8.70 mm, 8.78 mm, 8.86 mm, 8.94 mm, 9.03 mm
65% Thread Drill Size
8.90 mm
Thread Size
M10x1.25
55% Thread Drill Size
9.10 mm
Square Size
7.26 mm
Size
M10
Pitch Diameter Limit
D10

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Oxide
Tap Thread Type
Metric Fine
Standards
ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Limit
D5
Extended Neck
Yes
Primary Material Application ISO Code
K, N, P
Thread Pitch
1.25 mm
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Series
142
Primary Material Application
Aluminum, Cast Iron, Steel
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
142
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M10x1.25, Metric, Overall Length 74 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 19 mm, 75 Percent Thread Drill Size 0.3438 in, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.