Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 1983101

  • Zoro # G9292787


product price: $36.99
/ea

Key Features

Shank Dia.
10.90mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M14
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1983101
Zoro #
G9292787
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
10.90mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
91.00mm
Tap Thread Size
M14-2
Thread Length
42.00mm
75% Thread Drill Size
12.00 mm
Square Size
8.18 mm
Thread Size
M14x2
Drill Bit Size
11.92 mm, 12.05 mm, 12.18 mm, 12.31 mm, 12.44 mm
65% Thread Drill Size
31/64 in
Shank Length
54.00 mm
55% Thread Drill Size
12.50 mm
Size
M14
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Cast Iron, Steel
Thread Limit
D7
Primary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Series
142
Measurement System
Metric
Thread Pitch
2.00 mm
Spiral Direction
Neutral
Extended Neck
Yes
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
142

Description

Spiral Point Tap, Thread Size M14x2, Metric, Overall Length 91 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.