Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 2013405

  • Zoro # G9292437


product price: $69.29
/ea

Key Features

Shank Dia.
0.590"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2013405
Zoro #
G9292437
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Tap Thread Size
3/4"-16
Thread Length
2"
Thread Size
3/4"-16
75% Thread Drill Size
17.50 mm
55% Thread Drill Size
17.90 mm
65% Thread Drill Size
17.70 mm
Drill Bit Size
0.6851 in, 0.6891 in, 0.6932 in, 0.6972 in, 0.7013 in
Square Size
0.4420 in
Shank Length
2 17/32 in
Size
3/4
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNF
Tap Finish
TiN
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Thread Limit
H5
Primary Material Application
Aluminum, Cast Iron, Steel
Extended Neck
Yes
Measurement System
Fractional Inch
Threads per Inch
16
Thread Standard
UNF
Primary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Series
105
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Helix Angle
0 Degrees
Number of Pieces
1
List Number
105

Description

Spiral Point Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, High Speed Steel, TiN, Right Hand, Thread Length 1 7/32 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.