Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 2532601

  • Zoro # G3733746


product price: $35.39
/ea

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2532601
Zoro #
G3733746
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Thread Length
1-21/32"
Tap Thread Size
1/2"-20
65% Thread Drill Size
11.60 mm
Drill Bit Size
0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in
55% Thread Drill Size
11.80 mm
Shank Length
2 9/16 in
Thread Size
1/2"-20
Square Size
0.2740 in
Tap Length Standard
DIN
75% Thread Drill Size
11.40 mm
Size
1/2
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI, DIN
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Grouping
Tap
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
250
Primary Material Application ISO Code
P
Extended Neck
Yes
Class of Fit
6H
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Threads per Inch
20
Secondary Material Application ISO Code
K, M, P
Primary Material Application
Steel
Thread Standard
UNF
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Thread Limit
2B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
250

Description

Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 15/16 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 59/64 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.