Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 2590401

  • Zoro # G9285631


product price: $23.19
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M3
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2590401
Zoro #
G9285631
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
3.58mm
Tap Size
M3
Tap Dimension Type
Metric
Overall Length
56.00mm
Tap Thread Size
M3-0.5
Thread Length
16.00mm
Tap Length Standard
DIN
Square Size
2.79 mm
55% Thread Drill Size
#37
Shank Length
38.00 mm
75% Thread Drill Size
2.50 mm
65% Thread Drill Size
#38
Thread Size
M3x0.5
Drill Bit Size
2.48 mm, 2.51 mm, 2.55 mm, 2.58 mm, 2.61 mm
Size
M3
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Series
259
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Measurement System
Metric
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
H, K, M, P
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Thread Pitch
0.50 mm
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Thread Standard
Metric Coarse
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
259

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 6 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit Not Applicable, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.