Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 2592801

  • Zoro # G9285717


product price: $70.39
/ea

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M16
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2592801
Zoro #
G9285717
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
46.00mm
Tap Thread Size
M16-1.5
Shank Length
64.00 mm
Tap Length Standard
DIN
Drill Bit Size
14.44 mm, 14.54 mm, 14.64 mm, 14.73 mm, 14.83 mm
65% Thread Drill Size
14.70 mm
Thread Size
M16x1.5
75% Thread Drill Size
14.50 mm
55% Thread Drill Size
14.90 mm
Square Size
9.14 mm
Size
M16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Fine
Tap Finish
Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
259
Spiral Direction
Neutral
Thread Standard
Metric Fine
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
H, K, M, P
Thread Pitch
1.50 mm
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Extended Neck
Yes
Measurement System
Metric
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
259

Description

Spiral Point Tap, Thread Size M16x1.5, Metric, Overall Length 100 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit Not Applicable, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.