Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 2593001

  • Zoro # G9285735


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Shank Dia.
13.70mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M18
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2593001
Zoro #
G9285735
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
13.70mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
110.00mm
Thread Length
46.00mm
Tap Thread Size
M18-1.5
Tap Length Standard
DIN
Shank Length
67.00 mm
55% Thread Drill Size
16.90 mm
Square Size
10.31 mm
Drill Bit Size
16.44 mm, 16.54 mm, 16.64 mm, 16.73 mm, 16.83 mm
75% Thread Drill Size
16.50 mm
65% Thread Drill Size
21/32 in
Thread Size
M18x1.5
Size
M18
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Grouping
Tap
Series
259
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application ISO Code
H, K, M, P
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Thread Pitch
1.50 mm
Thread Standard
Metric Fine
Measurement System
Metric
Primary Material Application
Steel
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Class of Fit
6H
Helix Angle
0 Degrees
List Number
259
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M18x1.5, Metric, Overall Length 110 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit Not Applicable, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.