Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 2593601

  • Zoro # G9285753


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16.30mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M20
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2593601
Zoro #
G9285753
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
16.30mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
140.00mm
Thread Length
51.00mm
Tap Thread Size
M20-2.5
Drill Bit Size
17.40 mm, 17.56 mm, 17.73 mm, 17.89 mm, 18.05 mm
Shank Length
96.00 mm
Square Size
12.42 mm
75% Thread Drill Size
17.50 mm
55% Thread Drill Size
18.20 mm
Tap Length Standard
DIN
65% Thread Drill Size
45/64 in
Thread Size
M20x2.5
Size
M20
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
259
Thread Pitch
2.50 mm
Tap Shank Standard
ANSI
Measurement System
Metric
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application
Steel
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, K, M, P
Thread Standard
Metric Coarse
Class of Fit
6H
Helix Angle
0 Degrees
List Number
259
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit Not Applicable, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.