Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 2691005

  • Zoro # G3694801


product price: $64.19
/ea

Key Features

Shank Dia.
6.50mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2691005
Zoro #
G3694801
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
6.50mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
80.00mm
Tap Thread Size
M6-1
Thread Length
25.00mm
Square Size
4.85 mm
55% Thread Drill Size
5.25 mm
Shank Length
50.00 mm
65% Thread Drill Size
13/64 in
Tap Length Standard
DIN
Drill Bit Size
4.96 mm, 5.03 mm, 5.09 mm, 5.16 mm, 5.22 mm
Thread Size
M6x1
75% Thread Drill Size
5.00 mm
Size
M6
Pitch Diameter Limit
D8

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI, DIN
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiN
Series
269
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, K, M, N, P1, P2
Primary Material Application
Steel
Thread Pitch
1.00 mm
Primary Material Application ISO Code
P
Extended Neck
Yes
Thread Limit
6H
Measurement System
Metric
Coolant Fed
Coolant Through
Thread Standard
Metric Coarse
Tap Shank Standard
ANSI
Secondary Material Application
All Materials
Spiral Direction
Neutral
Shank Type - Machining
Straight
Helix Angle
0 Degrees
List Number
269
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Vanadium High Speed Steel, TiN, Right Hand, Thread Length 11 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit Not Applicable, Class of Fit 6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.