Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 2809008

  • Zoro # G9289786


product price: $15.59
/ea

Key Features

Shank Dia.
0.220"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2809008
Zoro #
G9289786
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.220"
Tap Size
#12
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Thread Size
#12-24
Thread Length
15/16"
75% Thread Drill Size
4.45 mm
Shank Length
1 13/32 in
65% Thread Drill Size
4.60 mm
55% Thread Drill Size
#21
Square Size
0.1640 in
Thread Size
#12-24
Drill Bit Size
0.1727 in, 0.1754 in, 0.1781 in, 0.1808 in, 0.1835 in
Size
#12
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
280
Measurement System
Pipe
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
H, K, M, P
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Shank Type - Machining
Straight
Threads per Inch
24
Thread Limit
H3
Thread Standard
UNC
Primary Material Application
Steel
Helix Angle
0 Degrees
Number of Pieces
1
List Number
280

Description

Spiral Point Tap, Thread Size #12-24, UNC, Overall Length 2 3/8 in, Vanadium High Speed Steel, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.