Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 2812808

  • Zoro # G9289892


product price: $19.29
/ea

Key Features

Shank Dia.
0.168"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2812808
Zoro #
G9289892
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Thread Length
3/4"
Tap Thread Size
#8-32
55% Thread Drill Size
3.60 mm
Drill Bit Size
0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in
65% Thread Drill Size
3.50 mm
Thread Size
#8-32
Shank Length
1 11/32 in
Square Size
0.1310 in
75% Thread Drill Size
3.40 mm
Size
#8
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiCN
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
280
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Thread Standard
UNC
Threads per Inch
32
Thread Limit
H3
Primary Material Application ISO Code
P
Primary Material Application
Steel
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, K, M, P
Extended Neck
Yes
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
280

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Vanadium High Speed Steel, TiCN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.