Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 2840401

  • Zoro # G2045741


product price: $16.59
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2840401
Zoro #
G2045741
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Thread Length
1"
Tap Thread Size
1/4"-28
55% Thread Drill Size
5.70 mm
Drill Bit Size
0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in
75% Thread Drill Size
5.45 mm
Shank Length
1 1/2 in
65% Thread Drill Size
7/32 in
Thread Size
1/4"-28
Square Size
0.1900 in
Size
1/4
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
UNF
Standards
ANSI
Tap Grouping
Tap
Series
280
Cutting Direction - Machining
Right Hand
Thread Limit
H5
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application
Steel
Thread Standard
UNF
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Threads per Inch
28
Secondary Material Application ISO Code
H, K, M, P
Measurement System
Fractional Inch
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
280

Description

Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 19/32 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.