Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 2854800

  • Zoro # G9291021


product price: $15.59
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2854800
Zoro #
G9291021
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Thread Length
1"
Tap Thread Size
1/4"-20
75% Thread Drill Size
#7
55% Thread Drill Size
#3
Square Size
0.1900 in
Drill Bit Size
0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in
Thread Size
1/4"-20
65% Thread Drill Size
#5
Shank Length
1 1/2 in
Size
1/4
Pitch Diameter Limit
H7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
Bright
Series
280
Cutting Direction - Machining
Right Hand
Threads per Inch
20
Primary Material Application
Steel
Thread Limit
H7
Spiral Direction
Neutral
Thread Standard
UNC
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, K, M, P
Extended Neck
Yes
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
280

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19/32 in, 75 Percent Thread Drill Size #7, Thread Limit H7, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.