Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 2854801

  • Zoro # G9291037


product price: $18.39
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2854801
Zoro #
G9291037
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Tap Thread Size
1/4"-20
Thread Length
1"
Square Size
0.1900 in
Shank Length
1 1/2 in
65% Thread Drill Size
#5
55% Thread Drill Size
#3
Drill Bit Size
0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in
75% Thread Drill Size
#7
Thread Size
1/4"-20
Size
1/4
Pitch Diameter Limit
H7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
Oxide
Series
280
Cutting Direction - Machining
Right Hand
Threads per Inch
20
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Primary Material Application
Steel
Measurement System
Fractional Inch
Spiral Direction
Neutral
Thread Limit
H7
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
H, K, M, P
Thread Standard
UNC
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
280

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 19/32 in, 75 Percent Thread Drill Size #7, Thread Limit H7, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.